Shop All Shipping Cartons
Global Industrial
6 Panel Shipping Crate w/ Lid & Pallet, 47-1/4L x 47-1/4W x 42-1/2H
Mfr # B2352211
Zoro # G508610968
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 48 in
- Height 48 in
- Length 48 in
Product Information
- Brand Global Industrial
- MFR # B2352211
- Zoro # G508610968
- UPC # 707022433495
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 48 in |
Height | 48 in |
Length | 48 in |
Details
Color | Brown |
Description
The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Antimicrobial Pocket Calculator, 8 Digit (900)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Black PK (SAN2107615)
- BOORUM & PEASE Boorum & Pease 66150J Record/Account Book- Journal Rule- Blue- 150 Pages- 12 1/8 x 7 5/8 (66150J)
- GLOBAL INDUSTRIAL Plastic Folding Bulk Shipping Container, 32x30x25, 1800 lb. Capacity (270284)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid, 47-5/16L x 29-1/4W x 29-1/2H (B2352217)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid & Pallet, 40-1/4L x 28W x 20H (B2352218)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/ Lid, 11-1/4L x 11-1/4W x 11-1/2H (B2352229)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 60L x 48W x 48H (B2352209)
- GLOBAL INDUSTRIAL 4 Panel Shipping Crate w/ Lid, 23-1/4L x 19-1/4W x 19-1/2H (B2352227)
- ZORO SELECT Corrugated Mailers, 18" x 4" x 4" White, 50/Bundle (M1844)
- Global Industrial Shipping & Moving Boxes