Shop All Plate Casters
Global Industrial
6 Mold-on Rubber Wheel, Heavy Duty Swivel Plate Caster, 500 lb. Capacity
Mfr # 601122
Zoro # G308620471
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Mold-On Rubber
- Wheel Width 2
Product Information
- Brand Global Industrial
- MFR # 601122
- Zoro # G308620471
- UPC # 707022030564
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 2 |
Details
Caster Wheel/Tread Material | Mold-On Rubber |
Description
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. Features slotted bolt holes that help align screws to mounting surface. 4-1/2 x 4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482)
- KEEPER 6-1/4" Diameter Rotating D-Ring Anchor, Recessed, 1666Lbs WLL (89315)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap - 2 pack (AC108E-BLK-PR)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 45' (SFCS4W-14AWG-45)
- GLOBAL INDUSTRIAL 6 Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- GLOBAL INDUSTRIAL Floor Lock for 4 Casters (241851A)
- GLOBAL INDUSTRIAL Floor Lock for 6 Casters (241851C)
- GLOBAL INDUSTRIAL 10 Full Pneumatic Wheel, Rigid Plate Caster, 330 Lb. Capacity (748044)
- GLOBAL INDUSTRIAL Light Duty Swivel Plate Caster 3 Rubber Wheel (308500)
- GLOBAL INDUSTRIAL 3 Rubber Wheel, Light Duty Rigid Plate Caster, 150 Lb. Capacity (308508)
- ZORO SELECT Kngpls Plt CStr, Swl, Phnlc, 6 in, 1200 lb, B (TSK 150 RP1G)
- Global Industrial Plate Casters