Shop All Outdoor Benches
Global Industrial
6' Aluminum Park Bench with Backrest, Black
Mfr # 436978BK
Zoro # G808611474
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Height 30-3/4 in
- Color Black
- Width (In.) 22-3/4 in
- Length 73 in
Product Information
- Brand Global Industrial
- MFR # 436978BK
- Zoro # G808611474
- UPC # 707022469616
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 30-3/4 in |
Width (In.) | 22-3/4 in |
Length | 73 in |
Details
Item | Backed Bench |
Material | Aluminum |
Color | Black |
Assembly | Required |
Description
Ideal for train stations, park facilities, shopping areas, and other areas where spaces for public seating are needed. Benches are made using rustproof, lightweight aluminum materials with a protective powder coating. Durable black powder coat finish for rust-prevention and resilience against the elements. Pre-drilled mounting holes allow the option to mount to any surface. Easy assembly, assembly hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Throttle Control Cable (60-522)
- ESPOMAMPANY 18LB Azalea Tone (AT18)
- SUNCASTRP Poly Snow ShovelPusher (SC1300)
- ESPOMA Phos-Free Lawn Food 20# (ELF20)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- GLOBAL INDUSTRIAL 6'L Flat Outdoor Bench, Expanded Metal, Gray (277156GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Blue (695743BL)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Red (262076RD)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Black (262075BK)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- FROG FURNISHINGS Brown 4' Comfort Park Avenue Bench (PB 4BROCPAE)
- Global Industrial Outdoor Benches