Shop All Forklift Accessories
Global Industrial
4inW x 72inL Forklift Fork Tine Extension
Mfr # 774106
Zoro # G708825841
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Assembled Yes
- Weight 105 (Pair)
Product Information
- Brand Global Industrial
- MFR # 774106
- Zoro # G708825841
- UPC # 707022006941
- Country of Origin China
- Category Forklift Accessories
Details
Material | Steel |
Color | Yellow |
Assembled | Yes |
Weight | 105 (Pair) |
Description
Heavy duty steel construction with welded safety heel restraint. Fork extensions affect truck capacity. Refer to your lift truck manufacturer for a derated capacity. Durable powder coat Safety Yellow finish. 2 maximum fork thickness. Sold in pairs.Note:
- Extension width is 1-1/8 greater than fork widthOSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachmentsFork extensions may not exceed fork length by more than 50%
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC STOUT Caster Wheel, CC Stout, 8", 1500 lb. (CDP-Z-158)
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503415)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-15-SYH)
- DAYTON Chain, 4 Size, 50 ft., 195 lb. (1DKG3)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- GLOBAL INDUSTRIAL Steel Double Fork Mounted Drum Gripper, Yellow (795333)
- GLOBAL INDUSTRIAL Vinyl Forklift Truck Seat with Seat Belt (988287)
- GLOBAL INDUSTRIAL 6inW x 72inL Forklift Fork Tine Extension (774122)
- GLOBAL INDUSTRIAL Forkliftable Stationary Cylinder storage Caddy, 8 Cylinders Capacity (270219)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Forklift Tilting Drum Dumper (190702)
- DAYTON Fork Truck Boom, 6,000 lb, Red (60JC97)
- Global Industrial Forklifts & Attachments