Shop All Wire Shelf Units
Global Industrial
48W x 24D x 66H Poly-Z-Brite Security Shelving Unit
Mfr # B2256466
Zoro # G508596439
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$933.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 66 in
- Material Steel
- Color Clear
Product Information
- Brand Global Industrial
- MFR # B2256466
- Zoro # G508596439
- UPC # 710552517238
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 66 in |
Details
Item | Security Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Description
. A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Handles all environmental conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - White (40407)
- LEWISBINS Divider Box, Black, Polyethylene, 10 3/4 in L, 8 3/8 in W, 5 in H (DC1050-SXL)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- AKRO-MILS Nesting Storage Shelf Bin, Plastic, 30130, 6-5/8 in W in x 11-5/8 in D in x 4 in H, Blue (30130BLUE)
- GLOBAL INDUSTRIAL Cantilever Rack Adjustable Width Uprights & Frame, Corrosion Resistant (235CP1)
- GLOBAL INDUSTRIAL Nexel 3 Tier Wire Shelving Starter Unit, Poly-Green, 48W x 12D x 34H (B3050202)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X63", Proform, Green Epoxy (WR63-1848P-5)
- ZORO SELECT Wire Shelving, 18"D x 24"W x 63"H, 4 Shelves, Chrome (2HGJ3)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 21D x 34H (A21243B3)
- METRO Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (54P-4,1848NC-4)
- Global Industrial Wire Shelf Units