Shop All Wire Shelf Accessories
Global Industrial
48W x 18D Poly-Z-Brite Three-Sided Wire Frame
Mfr # WF1848Z
Zoro # G808658356
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Product Information
- Brand Global Industrial
- MFR # WF1848Z
- Zoro # G808658356
- UPC # 707022352208
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 |
Overall Width | 48 in |
Details
Item | Wire Frame |
Color | Silver |
Description
. Constructed of 1 square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085118)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP075 Blue)
- ECONOCO Shirt Hanger Metal, 19", PK100 (SLD/19)
- HARDWARE RESOURCES Satin Nickel Laundry Valet (276LV-SN)
- GLOBAL INDUSTRIAL 48W x 24D Poly-Z-Brite Three-Sided Wire Frame (WF2448Z)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- GLOBAL INDUSTRIAL Nexelite Shelf Ledge 18L x 4H (PML18Z)
- GLOBAL INDUSTRIAL Can Rack Dispenser - Chrome Finish (CR10C)
- GLOBAL INDUSTRIAL 14L X 4H Ledge for Wire Shelves (AL414C)
- GLOBAL INDUSTRIAL Snap Sleeves, 8PK (AM)
- ZORO SELECT Wire Shelf 36"x18", Chrome (5GRU7)
- Global Industrial Wire Shelf Accessories