Shop All Bulletin Boards
Global Industrial
48inW x 36inH Fabric Mesh Bulletin Board, Black
Mfr # 695877
Zoro # G308620822
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Color Black
- Depth 9/16 in
Product Information
- Brand Global Industrial
- MFR # 695877
- Zoro # G308620822
- UPC # 707022465229
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Depth | 9/16 in |
Details
Board Color | Black |
Description
Sleek and minimal design blends seamlessly into any office, classroom, or workspace setting. The bulletin board's aluminum frame construction and self-healing surface, made of tightly woven polyester fabric, ensure items stay put and allow for continued use without major wear, unlike traditional cork boards that can break or crumble over time. Measures: 36 W x 24 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5 In (935)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- ROLODEX Card, Refill, 2.25x4", White, PK100 (71691)
- TORBAL Bench Scale, 2100g, Digital (BTA2100)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 72inW x 48inH, Gray (695878GY)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- GLOBAL INDUSTRIAL Cork Board - Aluminum Frame - 60 x 36 (695492)
- GLOBAL INDUSTRIAL Large Cork Bulletin Board w/Aluminum Frame - 96 x 48 (695320)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 48inW x 36inH, Gray (695877GY)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 36inW x 24inH, Gray (695876GY)
- GHENT Cork Bulletin Board, Natural, Indoors (1434-1)
- Global Industrial Bulletin Boards