Shop All Air Circulators
Global Industrial
48in Suspension Mounted Drum Fan, 19,500 CFM, 1-1/2 HP, 120V
Mfr # 293139
Zoro # G211937697
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 293139
- Zoro # G211937697
- UPC # 707022481649
- Country of Origin China
- Category Air Circulators
Description
2 Speed. 17500/19500 CFM. Ceiling mounted for safer operation. Increase circulation throughout your facility with the 48in Global Industrial Suspension Mounted Drum Fan. Four aluminum blades rotate under dual speeds inside metal housing allowing for optimal cooling, while easy suspension features allow this industrial fan to be mounted to the ceiling for safer operation. Ideal for use inside large areas such as warehouses, industrial and commercial spaces, gymnasiums, and indoor recreational centers. ETL Listed. Suspends from ceiling with adjustable ceiling rod and supplied chains. Four aluminum blades rotate under dual speeds. Built-in 6 ft. power cord on rear fan guard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 125 psi (FT125C-5)
- PRO-SET Refrigerant Heat Blanket, 2.8A, 340W (CCXHB)
- NU-CALGON Scale Inhibitor, 1 gal, Liquid (4340-08)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon (GDPCS25)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 24 Diameter, 1/2HP, 8,650CFM (258321)
- GLOBAL INDUSTRIAL Workstation Fan, 18 Diameter (294493)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- GLOBAL INDUSTRIAL 18 High Velocity Dock Fan w/ Yoke Mount, 7700 CFM, 115/240V (293093)
- GLOBAL INDUSTRIAL 18 Industrial Wall Mounted Oscillating Fan, 4,550 CFM, 1/6 HP (293129)
- GLOBAL INDUSTRIAL Deluxe I-Beam Mount Fan, 30 Diameter (795972)
- MASTER Drum Fan 120VAC , (MAC-24DCT)
- Global Industrial Air Circulators