Shop All Mailboxes
Global Industrial
48H Mailbox Pedestal In-Ground Mounted, Black
Mfr # 493410BK
Zoro # G508619985
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 48 in
- Post Material Aluminum
- Depth 3-1/2 in
- Width 3-1/2 in
Product Information
- Brand Global Industrial
- MFR # 493410BK
- Zoro # G508619985
- UPC # 707022343701
- Country of Origin China
- Category Mailboxes
Dimensions
Height | 48 in |
Depth | 3-1/2 in |
Width | 3-1/2 in |
Details
Color | Black |
Post Material | Aluminum |
Description
Global Mailbox Pedestal In-Ground Mounted Black 48H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Steel Strapping, Steel, 20 mil (SK68)
- RITE IN THE RAIN Notebook Kit, 3in x 5in Sheet, Black Cover (735B-KIT)
- UNITED VISUAL PRODUCTS Corkboard, Cork, 3 Door, 72 x 48" (UV307-SATIN-CORK)
- C.H. HANSON Stamp Holder, 8 Bands, 18 In H, Alloy Steel, 27620 (27620)
- GLOBAL INDUSTRIAL Large Inter-Office Mailbox 18W x 7 D x 18 H (443491)
- GLOBAL INDUSTRIAL Residential Mailbox, Front and Rear Access Locking Door, 12-1/2 x 13-5/8 x 18-1/4, Black (493409BK)
- GLOBAL INDUSTRIAL Small Inter-Office Mailbox 12W x 3 D x 10 H (443490)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Surface, - (3503ASU)
- MAIL BOSS Mail Boss 7160 Metro Wall Mount Locking Mail Boss Galaxy (7160)
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Blue with Red Flag (7600BE)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 18"x7-1/4"x18", BK (SAF4259BL)
- Global Industrial Mailboxes