Shop All Guard Rails
Global Industrial
48 Inch High, Overhead Door Track Protector
Mfr # 652896
Zoro # G108639116
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 48 in
- Bollard Cover Color Yellow
- Wall Thickness 1/4/2024
- Weight 13
Product Information
- Brand Global Industrial
- MFR # 652896
- Zoro # G108639116
- UPC # 707022013765
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 48 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Wall Thickness | 1/4/2024 |
Weight | 13 |
Description
48H Track protector for overhead door, pervents damage to delicate overhead door tracks from forklift, cargo or vehicle damage with this heavy duty steel guard. The 6 x 6 base plate has a 3 x 3 notch-out to accommodate track, includes mounting holes and requires only 3 bolts sold separately for easy installation. Safety yellow powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- TMI Curtain Wall, 12 ft H x 6 ft W (999-00079)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 1400 lb. (4DU78)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Blue 3/8 (PPMBL3/8)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- GLOBAL INDUSTRIAL Steel Double Socket Base For Pedestrian Barrier (940375)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Double-Rail, 42H, Yellow (708441)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 6'L, Yellow (708431)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail Corner Post, Double-Rail, 42H, Yellow (708442)
- GLOBAL INDUSTRIAL Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow (670530R)
- GLOBAL INDUSTRIAL 36 Inch High, Overhead Door Track Protector (652895)
- Global Industrial Guard Rails