Global Industrial

46in Square Picnic Table with Backrests, Expanded Metal, Black


product price: $1,371.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Supports up to 2,000 lbs of evenly distributed weight. 1-1/2in dia. umbrella hole. Expanded metal design allows table to dry faster after rain or spills. Complete your outdoor spaces with the Global Industrial™ 46in Square Picnic Table with Backrests which offers comfortable bench-style seating. This commercial grade picnic table is ideal for parks, campus grounds, and similar outdoor fields. The portable table comes standard with an umbrella hole and is also available in other color finishes. Thermoplastic finish with powder-coated frame ensure lasting use through hot summer temperatures. 5-Year Limited Warranty. 1-5/8in O.D. all MIG welded frame with walk-through design. Thermoplastic finish with powder coated frame. All stainless steel hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.