Shop All Picnic Tables
Global Industrial
46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Blue
Mfr # 262078BL
Zoro # G008619775
product price: $1,313.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,313.99
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 262078BL
- Zoro # G008619775
- UPC # 707022437981
- Country of Origin China
- Category Picnic Tables
Description
Picnic Tables are made using heavy-gauge metal mesh with a blue thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2H. Benches measure 12D x 16-1/2H. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2 diameter. Set screw included to hold umbrella pole in place. Umbrella base not required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Assorted (1124F)
- OREGON Gator G3 Mower Blade (96-900)
- LOGO BRANDS Pittsburgh Steelers Checkerboard Canopy (625-42C)
- DEWITT Brown Non-Woven Spunbound DeWitt Weed Fabric (PRO BRN-350)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Gray (277150KGY)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Red (695965RD)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Blue (277150KBL)
- GLOBAL INDUSTRIAL 4' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Green (277620GN)
- GLOBAL INDUSTRIAL 6' Plastic Picnic Table, Blow Molded Plastic, 72 x 30 (695484)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Green (262078GN)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- Global Industrial Patio Furniture