Shop All Tool Chests & Cabinets
Global Industrial
42-3/8 x 18 x 38-5/8 13 Drawer Red Roller Tool Cabinet
Mfr # 535653
Zoro # G008620016
product price: $1,779.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,779.99
Free 30-Day Returns
Key Features
- Number of Drawers 13
- Color Red
Product Information
- Brand Global Industrial
- MFR # 535653
- Zoro # G008620016
- UPC # 707022402651
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 13 |
Color | Red |
Description
Equipped with raised edges on three sides to retain contents and snap-in ball bearing slides for easy operation under heavy loads. Its heavy-gauge steel body construction ensures years of use, while its screwdriver tray and storage areas make for easy organization. The aluminum drawer pull-handles provide fast access to tools, while the foam liners prevent wear. The cabinet also comes with a heavy-duty tubular side handle for easy steering. Measurements: 42-3/8 W x 18 D x 38-5/8 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter (2776-21)
- MAKITA SQ3, Square, Power Bit, 6", PK25 (A-99219)
- HUSQVARNA SCREW M5 X 25 10.9 (525887001)
- SUPERIOR STEEL PH2 Single Phillips Head High Torque Power Screwdriver Bits - 2 Inch Long, PK 10 (BP450-10PK)
- GLOBAL INDUSTRIAL 5 Drawer Roller Tool Cabinet 26-3/8 x 18-1/8 x 37-13/16, Black (535362)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Red, Steel, 12 in D x 14-3/4 in H (535365)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Red, Steel, 18 in D x 38 in H (535363)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H (535366)
- GLOBAL INDUSTRIAL 5 Drawer Roller Tool Cabinet, 26-3/8 x 18-1/8 x 37-13/16, Red (535361)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- APEX TOOL GROUP Mobile Work Station, 11 Drawer, Black/Orange, Steel, 42 in W x 25 in D x 41 in H (83169)
- Global Industrial Tool Chests & Cabinets