Shop All Bicycle Racks
Global Industrial
41L Wave Bike Rack, Green, Flange Mount, 5-Bike Capacity
Mfr # 652777MGN
Zoro # G408620609
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41 in
- Width 6 in
- Height 36 in
- Color Green
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 652777MGN
- Zoro # G408620609
- UPC # 707022335690
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 41 in |
Width | 6 in |
Height | 36 in |
Details
Color | Green |
Material | Steel |
Type | Wave Bike Rack |
Description
Rugged 12 gauge steel constructionPolyester powder coat finishWave design eliminates sharp edges for safety Allows easy chain attachment for security Fits up to 5 bikes safely and securely Mount allows floor anchoring in existing cement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Wheelie Cool 38Qt (34482)
- TENAX Bird Barrier Select, 14ft. x 500 ft. Black (56861206)
- GENESIS Ez Open Vent Alum Raised Adj Air Flow Mntg Holes (EOV AHP)
- NATURE SPRING Metal and Wood Wind Chime, 28-inch Tuned with Gold Finish and Soothing Tone for Home/Outdoor Decor (900004SXE)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Black, Flange Mount, 5-Bike Capacity (652778)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 5-Bike (652777F)
- GLOBAL INDUSTRIAL Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670342MGY)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Flange Mount, 7-Bike Capacity (652778MGN)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670352GY)
- NATIONAL HARDWARE Hanger Bike Gray (N112-100)
- Global Industrial Bicycle Racks