Shop All Bicycle Racks
Global Industrial
41L Wave Bike Rack, Black, Flange Mount, 5-Bike Capacity
Mfr # 652778
Zoro # G108620497
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41 in
- Width 6 in
- Height 36 in
- Color Black
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 652778
- Zoro # G108620497
- UPC # 707022339179
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 41 in |
Width | 6 in |
Height | 36 in |
Details
Color | Black |
Material | Steel |
Type | Wave Bike Rack |
Description
Rugged 12 gauge steel constructionPolyester powder coat finishWave design eliminates sharp edges for safety Allows easy chain attachment for security Fits up to 5 bikes safely and securely Mount allows floor anchoring in existing cement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENAX Multipurpose Net 4X50 (2A090059)
- A.R. NORTH AMERICA Oil Seal Kit, XJ-SJ (AR2797)
- LITTLE GIANT Feeder Wall Hk Red 15Qt (HF15RED)
- MILWAUKEE TOOL M18 FUEL(TM) 14" Top Handle Chainsaw Kit (2826-21T)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Flange Mount, 7-Bike Capacity (652778MGN)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 9-Bike (652779G)
- GLOBAL INDUSTRIAL Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670342MGY)
- GLOBAL INDUSTRIAL 94L Wave Bike Rack, Green, Flange Mount, 9-Bike Capacity (652779MGN)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670352GY)
- LEISURE SPORTS 1130 Leisure Sports Bike Stand Portable Floor Rack Bicycle Park For Smaller Bikes (793140EUW)
- Global Industrial Bicycle Racks