Shop All Pallets
Global Industrial
40L x 48W Galvanized Steel Pallet
Mfr # 298532
Zoro # G008611960
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-3/4 in
- Color Gray
- Material Galvanized Steel
Product Information
- Brand Global Industrial
- MFR # 298532
- Zoro # G008611960
- UPC # 707022345439
- Country of Origin China
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 4-3/4 in |
Details
Color | Gray |
Material | Galvanized Steel |
Description
Offers 8,000 lb. static, 4,000 lb. fork and 2,200 lb. rack capacity. Galvanized steel pallet is rust resistant making it ideal for corrosive environments. Heavy duty welded steel pallet has a galvanized finish for rust resistance. 3.9H fork openings allow 2-way fork access for fork trucks. Base includes 5 deck board stringers and reinforced corners for increased strength and rigidity. Measures 4-3/4H overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Dream Glass Shelf Pin with Bumper (CP1750195)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Chrome (01HC9002CR1)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26312)
- ZORO SELECT Shelf Liner 60"x18", Black, 4PK (5GRJ5)
- GLOBAL INDUSTRIAL 48L x 48W Galvanized Steel Pallet (298534)
- GLOBAL INDUSTRIAL 36L x 36W Galvanized Steel Pallet (298531)
- GLOBAL INDUSTRIAL 42L x 48W Galvanized Steel Pallet (298533)
- GLOBAL INDUSTRIAL Rackable Nested Double Deck Pallet, Plastic, 4-Way, 48x40, 2750 Lb Stat Cap (236642)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H (PLPS-4848)
- VESTIL Steel Pallet, 36 in L, 36 in W, 4.75 H (SPL-3636)
- Global Industrial Pallets