Shop All Stack Racks
Global Industrial
4000 Lbs Capacity Steel Portable Stack Rack, 48W X 48D X 48H, Blue
Mfr # 798922
Zoro # G208642900
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 55 in
Product Information
- Brand Global Industrial
- MFR # 798922
- Zoro # G208642900
- UPC # 707022343992
- Country of Origin China
- Category Stack Racks
Dimensions
Width | 48 in |
Height | 55 in |
Description
Easy modular assembly; posts snap into sockets on base, no tools required. Stacking storage racks provide a convenient, economical alternative to pallet racks. These forkliftable storage racks accept pallet storage or can be used as a pallet itself. Base allows 4-way forklift access for portability even when loaded. Stacking racks have a 4000 lb. load capacity and are made with 1-1/4 x 2-1/4 x 10 gauge tubular steel. Posts allow stacking up to 6 units high. When stacked, storage racks eliminate load-on-load contact that causes product-crushing damage found on standard pallet racks. Stackable storage racks have 4-1/2 under clearance. Open Deck Racks include base and 4 posts. Blue enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4509-BLACK)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3288-3A-PT)
- ZORO SELECT Drum Plug, Round Head, 2 In., Steel, PK10 (GTS20ZP)
- GLOBAL INDUSTRIAL Portable Stack Rack, 60W x 42D x 36H (798926)
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- GLOBAL INDUSTRIAL Portable Stack Rack, 60W x 42D x 48H (798927)
- GLOBAL INDUSTRIAL Portable Stack Rack 48W X 42D X 36H (798924)
- VESTIL Stackable Bar Cradle (CRAD-56)
- VESTIL Stackable Bar Cradle (CRAD-75)
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 4000 lb. (BB4-4848H)
- Global Industrial Stack Racks