Shop All Patio Dining Tables
Global Industrial
40 Square Aluminum Slatted Dining Table, White
Mfr # 437005WH
Zoro # G408640997
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 29-1/2 in
- Width 40 in
- Weight 21.56
Product Information
- Brand Global Industrial
- MFR # 437005WH
- Zoro # G408640997
- UPC # 707022482806
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 29-1/2 in |
Width | 40 in |
Details
Color | White |
Weight | 21.56 |
Description
Upgrade your outdoor dining space with the Global Industrial; 40 Square Aluminum Slatted Dining Table. The table's clean white finish is modern, easy to clean, and blends well into any dcor. Made of durable long-lasting aluminum this square table is ideal for use outside of restaurants, office buildings, and private home patios. Includes umbrella hole which accepts up to a 1-1/2 pole diameter. Some assembly required. Complete the look with Global Industrial; Aluminum Slatted Dining Armchair 437006WH.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Thermal Switch (951-15707)
- RESCUE Fly Trap Floor Disply Dispose (FTD-FD48)
- FLASH FURNITURE Black Folding Directors Chair-Cupholder Side Table (JJ-CC305-BK-GG)
- LEISURE SPORTS 6-pack Foam Mat Floor Tiles, Interlocking EVA Padding Soft Flooring for Exercising, Yoga, Playroom (326020NHC)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- ELK HOME New Orleans Outdoor Dining Table (6118005)
- PREFERRED NATION Portable Beach Chair, Blue (P7395.BLUE)
- Global Industrial Patio Dining Tables