Shop All Mailer Envelopes
Global Industrial
#4 Self Seal Bubble Mailers, 9-1/2W x 14-1/2L, Gold, 100PK
Mfr # 412532
Zoro # G208610565
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 9-1/2 in
- Length 14-1/2 in
- Material Recycled Paper
Product Information
- Brand Global Industrial
- MFR # 412532
- Zoro # G208610565
- UPC # 707022437189
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Length | 14-1/2 in |
Details
Color | Brown |
Material | Recycled Paper |
Description
A cost effective option, these lightweight mailers require less postage than standard boxes. Their peel and stick lip saves valuable insertion and fastening time. The golden kraft paper exterior and an interior layer of 3/8 bubble lining protect contents while in transit. They are sold in quantities of 100. The dimensions provided are the inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pack Tape Ss Clr 38.2Yd (3450S-RD)
- WILSON JONES 74100 4Column Account Book, White (WLJ74104)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 14", Kraft, 25/Bundle (11A742)
- BSC PREFERRED 7 x 7 x 6'' Corrugated Boxes, 25PK (S-4586)
- GLOBAL INDUSTRIAL Full Face Envelopes, Packing List Enclosed, 5-1/2Wx4-1/2L, Orange, 500PK (354718)
- GLOBAL INDUSTRIAL #6 Self Seal Bubble Mailers, 12-1/2W x 19L, Gold, 50PK (412534)
- GLOBAL INDUSTRIAL #2 Self Seal Bubble Mailers, 8-1/2W x 12L, Gold, 100PK (412530)
- GLOBAL INDUSTRIAL #5 Self Seal Bubble Mailers, 10-1/2W x 16L, Gold, 100PK (412533)
- GLOBAL INDUSTRIAL #000 Bubble Lined Poly Mailers, 4W x 8L, White, 500PK (412516)
- GLOBAL INDUSTRIAL Packing List Envelopes, Packing List Enclosed Print, 4-1/2L x 5-1/2W, Blue, 1000PK (412579)
- ZORO SELECT Packing List Envelopes, 5.5 x 6 1/2 (PL523)
- Global Industrial Mail Supplies