Shop All Shipping Cartons
Global Industrial
4 Panel Hinged Shipping Crate w/Lid & Pallet, 23-1/4L x 19-1/4W x 19-1/2H
Mfr # B2352226
Zoro # G408611850
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Length 24 in
- Height 25 in
- Width 20 in
Product Information
- Brand Global Industrial
- MFR # B2352226
- Zoro # G408611850
- UPC # 707022433648
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Length | 24 in |
Height | 25 in |
Width | 20 in |
Details
Color | Brown |
Description
The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND National Brand 56111 Emerald Series Account Book- Green Cover- 150 Pages- 12 1/4 x 7 1/4 (56111)
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Blue Ink, Dozen (3311131C)
- SALSBURY INDUSTRIES Salsbury 4188 Salsbury Thumb Latch (4188)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 39-1/2L x 39-1/2W x 34-1/2H (B2352219)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 17-1/4L x 17-1/4W x 17-1/2H (B2352228)
- GLOBAL INDUSTRIAL Plastic Folding Bulk Shipping Container, 32x30x25, 1800 lb. Capacity (270284)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 23-1/4L x 23-1/4W x 23-1/2H (B2352224)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 35-1/4L x 21-1/4W x 16-1/2H (B2352221)
- GLOBAL INDUSTRIAL Carton Box Sizer w/ Blade Guard, 13L x 1-3/4W x 3/4D, Gray (244282)
- ZORO SELECT Double Wall Boxes, 24" x 20" x 12", Kraft, 10/Bundle (22XM62)
- Global Industrial Shipping & Moving Boxes