Shop All Shipping Cartons
Global Industrial
4 Panel Hinged Shipping Crate w/ Lid, 47-5/16L x 29-1/4W x 29-1/2H
Mfr # B2352217
Zoro # G408613212
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Width 30 in
- Length 48 in
- Height 30 in
Product Information
- Brand Global Industrial
- MFR # B2352217
- Zoro # G408613212
- UPC # 707022433556
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 30 in |
Length | 48 in |
Height | 30 in |
Details
Color | Brown |
Description
The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", Clear (R22)
- MELISSA & DOUG Poke-A-Dot® - 10 Little Monkeys (31345)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187)
- FELLOWES Binding Cover, 8-3/4x11-1/4", 7.5 mil, PK25 (52309)
- GLOBAL INDUSTRIAL 4 Panel Shipping Crate w/ Lid, 23-1/4L x 19-1/4W x 19-1/2H (B2352227)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 60L x 60W x 48H (B2352206)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 29-1/4L x 29-1/4W x 29-1/4H (B2352223)
- GLOBAL INDUSTRIAL 6 Panel Shipping Crate w/ Lid & Pallet, 47-1/4L x 47-1/4W x 42-1/2H (B2352211)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 17-1/4L x 17-1/4W x 17-1/2H (B2352228)
- GLOBAL INDUSTRIAL Carton Box Sizer w/ Blade Guard, 13L x 1-3/4W x 3/4D, Gray (244282)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (55VJ26)
- Global Industrial Shipping & Moving Boxes