Shop All Vapor Tight Fixtures
Global Industrial
4' LED Vapor Tight Fixture, 40W, 120-277V, 4400 Lumens, 0-10V Dimming, IP65
Mfr # 501734
Zoro # G709145993
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED Vaportight
- Voltage 120-277
- Height 3.46 in
- Width 4.72 in
- Length 47.24 in
Product Information
- Brand Global Industrial
- MFR # 501734
- Zoro # G709145993
- UPC # 707022353922
- Country of Origin China
- Category Vapor Tight Fixtures
Dimensions
Height | 3.46 in |
Width | 4.72 in |
Length | 47.24 in |
Details
Lamp Type | LED Vaportight |
Voltage | 120-277 |
Description
4' LED Vapor Tight Fixture, 40W, 120-277V, 4000K, 4400 Lumens, 0-10V Dim, DLC 4.0, IP65.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18453)
- ILC Replacement for Target Tech Streamline Mini Strobe replacement light bulb lamp (STREAMLINE MINI STROBE TARGET TECH)
- ILC Replacement for Athalon F55/2d/830/4p replacement light bulb lamp (F55/2D/830/4P ATHALON)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- COLUMBIA LIGHTING Vapor Tight Fixture, 47W, 5000 lm, 4000K (LXEM4-40ML-RFA-EDU)
- ILC Replacement For SATCO 45923653087 (45923653087)
- COLUMBIA LIGHTING Vapor Tight Fixture, 136W, 15000 lm, 4000K (LXEM8-40VL-RFA-EDU)
- HALO LED Vapor Tight Canopy Light Fixture (VT100G)
- LUMAPRO Vapor Tight Fixture, 100W, MH, Wall (21R880)
- ILC Replacement For EIKO VTS4PS60840UD (VTS4/PS60/840/UD)
- Global Industrial Vapor Tight Fixtures