Shop All Structural Framing System Accessories
Global Industrial
4 Hole Adjustable Hinge, Electro-Galvanized Zinc, 8-1/4L
Mfr # 713116
Zoro # G608661266
product price: $18.39
/ea
Sold in multiples of 2 for $36.78
$36.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Astm A635
- Length 8-1/4 in
- Color Silver
- Size 1-5/8
Product Information
- Brand Global Industrial
- MFR # 713116
- Zoro # G608661266
- UPC # 707022353090
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Length | 8-1/4 in |
Size | 1-5/8 |
Details
Material | Astm A635 |
Color | Silver |
Description
Hole Hinges are used for Unistrut framing system installation applications. 1-5/8 hinges are constructed with an electro-galvanized zinc finish for lasting durability. Hinges are punch-press made and conform to ASTM specifications. Electro-galvanized zinc deposited on part in electroplating process.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (119-95-D936)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 12D (235CP01)
- TENNSCO Shelf, 48 in D, 72 in W (BPB-72-48)
- GLOBAL INDUSTRIAL Plastic End Cap, 1-5/8 x 1-5/8, White (713122)
- GLOBAL INDUSTRIAL 2 Hole Adjustable Hinge, Electro-Galvanized Zinc, 4-3/4L (713115)
- 80/20 Double Anchor T-Nut M8 Long 15 S (3910)
- 80/20 Standard 1.8 Constant Friction Hinge Blk (12080)
- AMERILUX 16MM U-CHANNEL CLR 8FT (1594375)
- 80/20 Inside Corner Gusset 4 Hole 10 S (4134)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- Global Industrial Structural Framing Systems