Shop All Lawn & Garden Sprayers
Global Industrial
4 Gallon Commercial Duty Battery Operated No Pump Backpack Sprayer W/Brass Handle
Mfr # 534554
Zoro # G409145989
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Translucent White
- Weight 16.3
Product Information
- Brand Global Industrial
- MFR # 534554
- Zoro # G409145989
- UPC # 707022356978
- Country of Origin China
- Category Lawn & Garden Sprayers
Details
Item | Sprayer |
Color | Translucent White |
Weight | 16.3 |
Description
This commercial duty battery operated no pump backpack sprayer is designed to evenly distribute chemicals for outdoor environments including maintenance, landscaping, agricultural, and more. The control handle with continuous spray switch locks the nozzle to the on position for spraying ease. The padded backpack style straps allow you to comfortably carry the sprayer for easy handling. The 4 Gallon 15 Liter plastic tank construction is both impact and break resistant for lasting durability. The translucent white color finish provides high chemical level visibility for user convenience. Includes a heavy duty brass nozzle with full conical spray pattern. Features a 12 Volt 10 Amp Hour battery with meter & charger. Approximate run time of 10 hours on a full charge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pool/Spa Filter, Sand, 40 3/16 Hi (4VMP3)
- A.R. NORTH AMERICA Fixed QC Coupling Reducer, 3/8F-22M (85.300.127)
- SMITH PERFORMANCE SPRAYERS 48 oz. Handheld Acetone Sprayer (190398)
- ECHO Brush Cutter Attachment, 8" Dia., 34" L (99944200601)
- GLOBAL INDUSTRIAL 4 Gallon Commercial Duty Manual Backpack Pump Sprayer W/ Brass Wand & Nozzle (534553)
- FIMCO 15 gal. Standard Spot Sprayer, 15 ft. Hose Length (LG-13-P)
- CHAPIN Chapin 139-1831 3-Gal. Tri-Poxy Steel Ind. Sprayer (139-1831)
- CHAPIN 3 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20003)
- SOLO 17/32 gal. Clean line One-Hand Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (302-B)
- GREEN THUMB 1 gal Medium Duty Tank Sprayer (GR572437)
- JACTO HH5 Handheld Compression Sprayer (1232231)
- Global Industrial Lawn & Garden Sprayers