Shop All Workbench Pedestals
Global Industrial
4 Drawer Workbench Pedestal W/Built-In Base
Mfr # 606961
Zoro # G609146656
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32 in
- Width 15-3/4 in
- Depth 20 in
- Color Gray
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 606961
- Zoro # G609146656
- UPC # 707022080934
- Country of Origin China
- Category Workbench Pedestals
Dimensions
Height | 32 in |
Width | 15-3/4 in |
Depth | 20 in |
Details
Item | Drawer Pedestal |
Color | Gray |
Material | Steel |
Assembly | Not required |
Description
Drawer Pedestal
- Dimensions: 15-3/4Wx20Dx32H.
- Construction: Steel.
- Color Finish.: Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Black (22368BLK)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- AKRO-MILS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 31/64 in H, 6 PK (42168)
- FLEMING SUPPLY Fleming Supply Security Wall Safe, Electronic Digital Lock Box, Keypad, 3 Shelves, 2 Override Keys (971246YQA)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- PORTAMATE Pedestal Roller Stand (PM5090)
- Global Industrial Workbench Components