Shop All Air Drills
Global Industrial
3/8in Reversible Pistol Grip Drill W/Cushion Grip & Keyless Chuck, 2,000 RPM
Mfr # G3810G
Zoro # G108621203
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 7/1/2002
- Housing Material Aluminum
Product Information
- Brand Global Industrial
- MFR # G3810G
- Zoro # G108621203
- UPC # 707022453523
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Stroke Length | 7/1/2002 |
Details
Item | Pistol |
Housing Material | Aluminum |
Description
3/8 Reversible Pistol Grip Drill is a versatile addition to any workshop that needs their drilling tasks simplified. This compact tool is completely lightweight in design for easy maneuvering in tight areas. The through handle exhaust type includes a built-in muffler, forward/reverse switch and an easy control trigger for added user convenience, safety and control. Delivers up to 2,000 RPM. The base is made to grip easily while wearing gloves for simple one-handed operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Corded Belt Sander, Belt L 21 in, 8.8 A (9903)
- POWERBUILT 11" 90-Degree Long Reach Pliers (640862)
- EZRED Replacement Head Kit, 1/4" Square Drive (RK4S12LA)
- HHIP 4" Horizontal/Vertical Machine Vise - Holds Shafts & Round Parts (3900-1720)
- GLOBAL INDUSTRIAL 1/2 Drive Reversible Air Drill, 800 RPM (133713)
- GLOBAL INDUSTRIAL 90 Degree Angle Head Drill Attachment, 1/16 - 3/8 Chuck Capacity (G3938)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 2600 RPM (21AA68)
- INGERSOLL-RAND 3/8 Right Angle Air Drill 0.33 Hp (7807R)
- JET Pneumatic R12 Reverse Angle Drill, 3/8In (JAT-630)
- INGERSOLL-RAND 3/8" Keyed Chuck, Non-reversible Air Drill, 2000 RPM, 0.5 HP (7802A)
- INGERSOLL-RAND Air Drill, Pistol, 1/4 In. (7804XPA)
- Global Industrial Air Drills