Shop All Bin Cabinets
Global Industrial
38 in W, 72 in H, 24 D
Mfr # 662143BL
Zoro # G008623864
product price: $1,272.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,272.99
Free 30-Day Returns
Key Features
- Overall Width 38 in
- Overall Depth 24
- Overall Height 72 in
- Color Gray
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 662143BL
- Zoro # G008623864
- UPC # 707022338370
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 38 in |
Overall Depth | 24 |
Overall Height | 72 in |
Details
Color | Gray |
Material | Steel |
Description
These ready-to-assemble storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Top-Opening Safe, 15in, Black (DS-RG2050)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 21D x 63H (21246C5)
- PRIME-LINE SHELF PEG 1/4""LTBRN CD8 (241945)
- IRON HORSE Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Black (22131)
- GLOBAL INDUSTRIAL Locking Storage Cabinet With 12 Yellow Stacking Bins and 2 Shelves, Unassembled, 36W X 18D X 48H (500135)
- GLOBAL INDUSTRIAL Bin Cabinet with 132 Yellow Bins, 38x24x72 (662136YL)
- GLOBAL INDUSTRIAL Bin Cabinet with 136 Yellow Bins, 38x24x72 (662145YL)
- GLOBAL INDUSTRIAL Locking Storage Cabinet With 18 Yellow Removable Bins, 36x18x72 (500138)
- GLOBAL INDUSTRIAL Bin Cabinet with 132 Blue Bins, 38x24x72 (662147BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 122 Bins (DF236BL)
- Global Industrial Bin Cabinets