Shop All Magnetic Pickup Tools
Global Industrial
36W Heavy Duty Hang-Type Magnetic Sweeper
Mfr # 641803
Zoro # G308826019
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hang-Type
- Width 36 in
- Height to Hoist Hook 2
Product Information
- Brand Global Industrial
- MFR # 641803
- Zoro # G308826019
- UPC # 707022454018
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Width | 36 in |
Height to Hoist Hook | 2 |
Details
Type | Hang-Type |
Description
Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle chains not included. Made with heavy gauge steel and aluminum. Magnetic sweepers easily mount on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm), Primary Saw Application: Wood, Metal and Steel (DCH0334-G)
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- DRILL AMERICA #17 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD17L)
- KIPP Adjustable Handle Size: 4, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X30)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 15 lb. Pull (641794)
- GLOBAL INDUSTRIAL 84W Hang-Type Magnetic Sweeper With Forklift Hanger (641802)
- GLOBAL INDUSTRIAL 42W Heavy Duty Magnetic Sweeper With Release Lever (641797)
- GLOBAL INDUSTRIAL 72W Heavy Duty Hang-Type Magnetic Sweeper (641806)
- GLOBAL INDUSTRIAL 11W Magnetic Nail Sweeper With Release (641790)
- GLOBAL INDUSTRIAL 20W Magnetic Nail Sweeper With Release (641791)
- WESTWARD Magnetic Sweeper w/Release, 13 In W (4YCK5)
- Global Industrial Inspection and Retrieving Tools