Shop All Magnetic Pickup Tools
Global Industrial
36W Hang-Type Magnetic Sweeper With Forklift Hanger
Mfr # 641798
Zoro # G809146654
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hang-Type
- Width 36 in
- Height to Hoist Hook 3
Product Information
- Brand Global Industrial
- MFR # 641798
- Zoro # G809146654
- UPC # 707022453967
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Width | 36 in |
Height to Hoist Hook | 3 |
Details
Type | Hang-Type |
Description
Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle chains not included. Features fork pockets for easy forklift attachment. Made with heavy gauge steel and aluminum. Magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, airports, runways and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCC9)
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401104020)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7182P)
- FREEMAN P13INLC 13" Laminate Flooring Cutter with Extended Handle (P13INLC)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 15 lb. Pull (641794)
- GLOBAL INDUSTRIAL 72W Heavy Duty Hang-Type Magnetic Sweeper (641806)
- GLOBAL INDUSTRIAL 30W Magnetic Floor Sweeper (641777)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 16 lb. Pull (641792)
- GLOBAL INDUSTRIAL 42W Heavy Duty Magnetic Sweeper With Release Lever (641797)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (641793)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5 1/2 In L (1VTZ4)
- Global Industrial Magnetic Pickup Tools