Shop All Garment Racks
Global Industrial
36W Coat Rack with 5 Hook - Silver
Mfr # 695715
Zoro # G008620535
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2
- Width (In.) 36 in
- Holds With Hooks
- Material Steel
- Color Silver
Product Information
- Brand Global Industrial
- MFR # 695715
- Zoro # G008620535
- UPC # 707022406017
- Country of Origin China
- Category Garment Racks
Dimensions
Depth (In.) | 2 |
Width (In.) | 36 in |
Details
Item | Wall Mount Coat Racks |
Holds | With Hooks |
Material | Steel |
Color | Silver |
Description
Stainless steel coat rack in satin finish features 5 hooks with 10 points of storage. Hooks project 2 from the wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, 1 1/2 in. L, PK25 (25-FH2-2)
- SPILLTECH Adj. Roll Dispenser, Black, Steel (A-ROLLRACK2)
- HARDWARE RESOURCES Black 5 mm Pin Spoon Shelf Support (1306BLK)
- PERFECT CASES Perfect Cases DBBSB-W Double Baseball Display Case; Walnut (DBBSB-W)
- GLOBAL INDUSTRIAL 69-1/2H Steel Coat Tree, Silver (695311)
- GLOBAL INDUSTRIAL 36-1/2W Wall Mounted Coat Rack - Black (695312)
- GLOBAL INDUSTRIAL 36-1/2W Wall Mounted Coat Rack - Silver (695313)
- GLOBAL INDUSTRIAL 65-1/2H Mobile Chrome Coat Rack, Hangers Sold Separately (506584)
- GLOBAL INDUSTRIAL Nexel 36W x 24D Wall Coat Rack (184444)
- ZORO SELECT Garment Rack, Adj Height, w/Wire Basket (CSC-1T-S12)
- QUARTET Shelf Rack, Black, 48 In (20404)
- Global Industrial Garment Racks