Shop All Squeegees
Global Industrial
36 Straight Floor Squeegee With Wood Handle
Mfr # 641538
Zoro # G008591729
product price: $38.99
/ea
Sold in multiples of 4 for $155.96
$155.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36
- Material Steel/Rubber
- Connection Type Straight
- Color Brown
- Depth 2-3/4 in
Product Information
- Brand Global Industrial
- MFR # 641538
- Zoro # G008591729
- UPC # 707022454339
- Country of Origin Cambodia
- Category Squeegees
Dimensions
Squeegee Blade Width | 36 |
Depth | 2-3/4 in |
Details
Material | Steel/Rubber |
Connection Type | Straight |
Color | Brown |
Style | Includes Bamboo Handle |
Description
The Global Industrial 36 Straight Floor Squeegee moves volumes of water, mud, and debris tile, brick, and concrete. Rigid construction reduces flexing while pushing alongside hard level surfaces such as tile, brick, and concrete. Smooth, 60 bamboo handle is comfortable to grip and hold while applying force. Frame steel housing with zinc coating provides long lasting endurance and performance durability under impact, strain, or friction. Standard dark black and gray finish reduces footprint and scuffs. Slim, compact design is easy to store when not in use. Sold in package quantities of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable Squeegee Lift (31UK50)
- DUST-OFF Dust-Off DPSM12 Disposable Duster - 7 oz., 12 Pack (DPSM12)
- SORBO Quicksilver Squeegee Channel 5 Inch (S1257)
- UNGER HydroPower Outlet Adapter Male Quick Connect (18481)
- GLOBAL INDUSTRIAL 24 Straight Floor Squeegee With Wood Handle (641536)
- GLOBAL INDUSTRIAL 36 Curved Floor Squeegee With Wood Handle (641539)
- GLOBAL INDUSTRIAL 24 Curved Floor Squeegee With Wood Handle (641537)
- MIDWEST RAKE Seal Coat Squeegee, 48", 82" Handle (76834)
- VIKAN VIKAN Black 24" Squeegee Head (77149)
- VIKAN VIKAN Yellow 20" Floor Squeegee (71506)
- XERO White Scrub Pad Pack of Ten, 10PK (209-15-37)
- Global Industrial Squeegees