Shop All Patio Dining Tables
Global Industrial
36 Round Steel Mesh Outdoor Cafe Table
Mfr # 262080
Zoro # G308647768
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 in
- Color Black
- Width 36 in
Product Information
- Brand Global Industrial
- MFR # 262080
- Zoro # G308647768
- UPC # 707022404570
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 29 in |
Width | 36 in |
Details
Color | Black |
Description
Ideal for cafes, bistros, restaurants, country clubs, golf courses and more. Made of commercial grade steel with a zinc rich black powder-coat finish to prevent rust and corrosion. Center 2 hole holds umbrellas with up to a 1-1/2 pole diameter. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Windproof Pocket Lighter w/Compass Wooden Laser-Cut Design (49055-000003)
- MIDWEST RAKE Field Rake, 24", 66" Blue Handle (12024)
- DIAMOND FARRIER Tool Roll (3863)
- AFTERMARKET T23263 Valve Dry Air Cleaner Fits John Deere Industrial/Construction (T23262)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- FLASH FURNITURE 35" SQ Patio Table with Gray Wash Faux Teak Top (XU-DG-UH8100-GY-GG)
- ALATERRE FURNITURE Walden 72" Dining Table with Solid Cedar Top (ACWN0175B)
- Global Industrial Outdoor Tables