Shop All Evaporative Coolers
Global Industrial
36 Portable Evaporative Cooler, Direct Drive, 3 Speed, 74 Gal. Capacity
Mfr # 293132
Zoro # G409146504
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,519.99
Free 30-Day Returns
Key Features
- Voltage 115
- Width 62-1/2 in
- Depth 29-1/8 in
- Height 69-1/4 in
- Color Gray
Product Information
- Brand Global Industrial
- MFR # 293132
- Zoro # G409146504
- UPC # 707022481380
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Width | 62-1/2 in |
Depth | 29-1/8 in |
Height | 69-1/4 in |
Details
Voltage | 115 |
Color | Gray |
Material | Plastic |
Item | Portable |
Description
Water and forced air are combined in this machine to reduce air temperatures by as much as 26°F. Units are equipped with thick Kraft paper that is coated in water from the pump. The coolers come with a convenient remote control and a micro-computer control panel with easy-to-read LCD display. Built-in timer allows cooler to be programmed to turn on or shut off at preselected times. Also included is an Auto-Shutoff feature for pump motor when water levels drop below the limit. 36 diameter fan operates at three selectable speeds and a thick cooling pad ensures reliable heat absorption. Four rubber casters with brakes allow easy mobility along with built-in forklift pockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 7 (6U583)
- KOCH Std Cap Filter, Antmcrbl Pleat, 20x20x4" (102-680-028)
- GREENSEAM Round Snap Lock Pipe, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W, 60" L, 5 in H (GR60SPBGP5GA24)
- MRCOOL FlaretoWeld (WF-38)
- GLOBAL INDUSTRIAL Pump for 36 Evaporative Cooler / Model 600581 (292226)
- GLOBAL INDUSTRIAL Pump for 20 Evaporative Cooler, Model 600580 (292218)
- GLOBAL INDUSTRIAL 20 Evaporative Cooler Fan, 3 Speed, Direct Drive (600580)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K596)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTK9)
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 17.8 gal, 3/4 HP (4RNP3)
- ARCTIC AIR Pocket Chill 2 sq ft Portable Evaporative Cooler 1 CFM (AAPKT-MC12/6)
- Global Industrial Evaporative Coolers