Shop All Bollards
Global Industrial
36 Inch High Round Bollard, Yellow
Mfr # 337327R
Zoro # G708826756
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 36 in
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 337327R
- Zoro # G708826756
- UPC # 707022010047
- Country of Origin China
- Category Bollards
Dimensions
Height | 36 in |
Details
Item | Safety Bollard |
Color | Yellow |
Material | Steel |
Description
36H round style indoor/outdoor safety bollard. Use bollards to protect doorways and corners. All welded steel construction measures 4-1/2 diameter. Base plates measure 8 x 8 square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- LABOR SAVING DEVICES Grabbit 18 ft. Telescoping Pole with Z-Tip and J-Tip (82-118)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-28PT)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 900 lb (18EG05229S)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 6'' Dia. x 60''H, Stone Finish (670526)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 48H, Yellow (670586)
- GLOBAL INDUSTRIAL Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 36L, Yellow (670592)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 48ftftH (670579)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Removable Base and Cap, 5.5ftftD x 60ftftH (670582)
- VESTIL Protective Dome Covers for Bollards- 2.75"H (DOME-5.5)
- Global Industrial Bollards