Shop All Guard Rails
Global Industrial
36 Inch High, Overhead Door Track Protector
Mfr # 652895
Zoro # G208639115
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 36 in
- Bollard Cover Color Yellow
- Wall Thickness 1/4/2024
- Weight 13
Product Information
- Brand Global Industrial
- MFR # 652895
- Zoro # G208639115
- UPC # 707022013758
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 36 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Wall Thickness | 1/4/2024 |
Weight | 13 |
Description
36H Track protector for overhead door, pervents damage to delicate overhead door tracks from forklift, cargo or vehicle damage with this heavy duty steel guard. The 6 x 6 base plate has a 3 x 3 notch-out to accommodate track, includes mounting holes and requires only 3 bolts sold separately for easy installation. Safety yellow powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Elbow Guard (2WJH9)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-CJ55-CK - Fits Clark Model # CJ55 (GWK-CJ55-CK)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 5ft. Load Chain, 1500 lb. Load Capacity, 5 ft Hoist Lift (OZIND075-5LH)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 48 (SSPT-3048)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- GLOBAL INDUSTRIAL Steel Double Socket Base For Pedestrian Barrier (940375)
- GLOBAL INDUSTRIAL 72L Pedestrian Barrier, Steel, Yellow (940372)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 7'L, Yellow (708432)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail Corner Post, Double-Rail, 42H, Yellow (708442)
- BILCO The Barracuda™ Intruder Defense System For Inward Swinging Commercial Doors - DSI-1 (DSI-1)
- Global Industrial Guard Rails