Shop All Shop Desks
Global Industrial
34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray
Mfr # 249692GY
Zoro # G008619805
product price: $754.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 80 in
- Overall Depth 30
- Shop Desk Style Base/Upper Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 249692GY
- Zoro # G008619805
- UPC # 707022377607
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 80 in |
Overall Depth | 30 |
Details
Shop Desk Style | Base/Upper Cabinet, Compartment, Drawer, Knockout Outlet, Pegboard, Shelf |
Material | Steel |
Type | Cabinet Base |
Assembly | Required |
Color | Gray |
Description
Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides. Drawer includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. Cabinet Desk has single locking handle and permits full-width access to lower compartment. Cabinet includes adjustable center shelf. Cabinet riser includes steel uprights, a 9-1/2H pegboard panel and an overhead cabinet. Steel uprights and roll formed pegboard provide added strength and rigidity. Pegboard accepts peg hooks sold separately for hanging tools. Overhead cabinet includes a cylinder lock with 2 keys for security. Cabinet has a height adjustable shelf for organized storage. Steel cabinet doors include recessed handles and a 3-point locking system. Cabinet riser accepts an optional Light Kit that fits under the cabinet to provide a convenient light source.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 3/4 in H x 12 1/4 in D (014-95)
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- JUSTRITE drum plug wrench brass (8805)
- AMGOOD 30x72 Rolling Prep Table with Stainless Steel Top (AMG WT-3072-WHEELS)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Top Shelf, Gray (249509GY)
- GLOBAL INDUSTRIAL Shop Desk w/Lower Cabinet, Pigeonhole Compartment w/Pegboard Riser, 34-1/2W x 30D x 80H, Blue (249509)
- GLOBAL INDUSTRIAL Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2inW x 30inD, Blue (249692CBL)
- GLOBAL INDUSTRIAL Flat Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (319392CGY)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (254635GY)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D x 38 to 42-1/2H, Blue (319355)
- Global Industrial Shop Desks