Shop All File Cabinets
Global Industrial
30W Premium Lateral File Cabinet, 5 Drawer, Black
Mfr # 252468BK
Zoro # G608591822
product price: $988.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Key Features
- Height 64-1/2 in
- Material Steel
- Overall Depth 18
- Width 30 in
Product Information
- Brand Global Industrial
- MFR # 252468BK
- Zoro # G608591822
- UPC # 707022115278
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 64-1/2 in |
Overall Depth | 18 |
Width | 30 in |
Details
Color | Black |
Material | Steel |
Description
Made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Each drawer has a 90 lb. weight capacity. Depth adjustable hang rails accept both letter and legal sized folders. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER 39 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind, Mahogany (EY2511685)
- GARELICK Oval Acrylic Table; Side Mt. (75359)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Khaki (1300)
- BLUE RIDGE ERGONOMICS Clean Room Chair, 20-1/4" to 28" Height, Adjustable Arms, Black (BR-NCR-PMBCH-MB-CR-T0-A1-CF-CC-BLK)
- GLOBAL INDUSTRIAL 54W Flat File Cabinet, 5 Drawer, Gray (506827GY)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Black (252469BK)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- GLOBAL INDUSTRIAL 54W Flat File Cabinet, 5 Drawer, Putty (506827PY)
- SAFCO 46-1/4" W 5 Drawer Facil Flat File Cabinet, Light Gray (4972LG)
- Global Industrial File Cabinets