Shop All Mobile Lift Tables
Global Industrial
27-1/2 x 17-1/2 Stainless Steel Mobile Scissor Lift Table, 400 Lb. Cap.
Mfr # 989009
Zoro # G808826779
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
Product Information
- Brand Global Industrial
- MFR # 989009
- Zoro # G808826779
- UPC # 707022395861
- Country of Origin China
- Category Mobile Lift Tables
Details
Material | 304 Stainless Steel |
Description
Durable stainless steel platform and frame with galvanized scissor legs and pump assembly offers maximum rust-resistance. Foot-operated hydraulic pump raises platform to any height within its lift range to reduce the risk of injury from lifting and bending. Convenient hand-operated pressure compensated valve offers smooth, controlled lowering. Lift Table is completely tested and inspected prior to shipping. Portable Scissor Lift rolls easily on polyurethane casters 2 swivel with brakes, 2 rigid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Clothesline Coated Alum 50Ft (11267)
- WERNER 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1524-2)
- GARLOCK SAFETY SYSTEMS Guardrail, 10ft L, Steel, Adjustable, Yellow (409283)
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons (BC346)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap. (989062)
- GLOBAL INDUSTRIAL Mobile Double Scissor Lift Table, 39in x 20in Platform, 1100 Lb. Cap. (168078)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 35 x 23 Platform, 1100 Lb. Capacity (954852)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 30x24 Platform, 2000 Lb. Capacity (241381)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 6000 Lb. Cap (232066)
- Global Industrial Lifting Tables