Shop All Access Doors
Global Industrial
24L x 36W Galvanized Powder Coated Steel Roof Hatch
Mfr # 713151
Zoro # G008661408
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$951.99
Free 30-Day Returns
Key Features
- Door Height 36
- Material Galvanized Steel
- Color Black
Product Information
- Brand Global Industrial
- MFR # 713151
- Zoro # G008661408
- UPC # 707022377782
- Country of Origin China
- Category Access Doors
Dimensions
Door Height | 36 |
Details
Material | Galvanized Steel |
Color | Black |
Description
The hatch features a door seal, base insulation, and wool insulation to ensure indoor climate control, energy efficiency, and reduced heating costs. The heavy-duty automatic lock arm secures the hatch for added security and unauthorized entry protection. The 14 gauge steel construction is both strong and durable for harsh working conditions. The powder coat finish is designed to prevent rust and oxidation making it suitable for outdoor environments. Includes a high curb and wide flange for securing hatch to roof deck. Features dual compression spring-operated cylinders. Dimensions are 24L x 36W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45191)
- ACCURIDE Drawer Slide, Bracket/Hard Mount, 3/4 Ext., PK2, 1/2"W (C 3307-20D)
- RIXSON Adjustable Wall Magnetic Door Release (994-A3)
- GLIDERITE HARDWARE 3 in. Satin Nickel Oblong Cabinet Backplate - 1034-SN, 5PK (1034-SN-5)
- GLOBAL INDUSTRIAL Multi Purpose Metal Access Panel, Key Lock, 24Wx24H, Gray (602332)
- GLOBAL INDUSTRIAL Global Industria Roof Hatch Safety Railing, Galvanized, 36x24 & 36x30 (713159)
- GLOBAL INDUSTRIAL Galvanized Steel Roof Hatch Safety Extension Handle, Powder Coated (713157)
- GLOBAL INDUSTRIAL Concealed Frame Access Panel For Wallboard, Cam Latch, 22Wx30H, Gray (602331)
- GLOBAL INDUSTRIAL Galvanized Roof Access Hatch, Powder Coated, 30L x 36W (713150)
- KARP ASSOCIATES, INC Karp Inc. DSC-214M Flush Access Door for All Surf - Lock, 30"Wx30"H, MP3030L (MP3030L)
- LINHDOR HEAVY DUTY ACCESS PANEL 12X12 (S30001212)
- Global Industrial Access Doors