Shop All Air Circulators
Global Industrial
24in Double Arm Loading Dock Fan, 8,000 CFM
Mfr # 292747
Zoro # G811937899
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 292747
- Zoro # G811937899
- UPC # 707022035286
- Country of Origin China
- Category Air Circulators
Description
Global Industrialfts 24 Inch Double Arm Loading Dock Fan provides an ideal solution for cooling and ventilating loading docks, shipping areas, warehouses, and a variety of industrial applications. The 40 Inch Steel Twin-Strut arms do not sag and extends allowing for a large range of motion to cover a large area of space. The Fan features 2 speed settings with a pull chain control and is powered by a 1/3 HP, 120V single phase motor with a 10ft long SJT conductor cord. The fan blades are constructed of Aluminum with double locking guards. Wall bracket and yoke included. UL, cUL listed, and meets OSHA and UL507 Standards. Fan comes with a 2 year limited warranty standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC MultiWave Basic Control System, Wireless (PE653RC)
- DAYTON Mounting Bracket, Wall/Ceiling, 3 to 10kW (2YV16)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (7DJ35)
- PARKER Quick Coupler, Automotive, Red, Female (RC01C-003)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 24 Diameter, 1/4HP, 7525CFM (607050)
- GLOBAL INDUSTRIAL 20 Industrial Wall Mounted Oscillating Fan, 5,250 CFM, 1/6 HP (293130)
- GLOBAL INDUSTRIAL Deluxe Ceiling Mount Fan, 30 Diameter (795974)
- GLOBAL INDUSTRIAL Loading Dock Fan, Multi-Directional Output, 1000 CFM, 115V (293175)
- GLOBAL INDUSTRIAL 8ft Large Mobile Industrial Cooling Fan, 65,000 CFM, 120V (604141)
- GLOBAL INDUSTRIAL 24 Diameter Deluxe Oscillating Pedestal Fan 1/2HP (292593)
- HEAT WAGON Drum Fan 36" 208-230/460VAC (I-36)
- Global Industrial Air Circulators