Global Industrial

24 Inch High Round Bollard, Yellow


product price: $83.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Height 24 in
  • Material Steel
See all product information

Product Information

Dimensions

Height 24 in

Details

Color Yellow
Material Steel

Description

24 H round style indoor/outdoor safety bollard. Use bollards to protect doorways and corners. All welded steel construction measures 4-1/2 diameter. Base plates measure 8 x 8 square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.