Shop All Wet Dry Vacuums
Global Industrial
21 Gallon HEPA Wet Dry Vacuum, Stainless Steel
Mfr # 713166
Zoro # G908756778
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Color Silver
- Width 24 in
- Material Stainless Steel/Plastic
- Height 40 in
Product Information
- Brand Global Industrial
- MFR # 713166
- Zoro # G908756778
- UPC # 707022402569
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Width | 24 in |
Height | 40 in |
Details
Voltage | 120 |
Color | Silver |
Material | Stainless Steel/Plastic |
Item | Wet/Dry HEPA Vacuum |
Description
Includes disposable filter bags and a cartridge filter to accept fine dust on most surfaces. On-board tool storage and 33'L power cord allow for efficient cleanup. Tool kit includes 1 crevice tool, 1 round brush, 1 hose, 2 extension wands, 1 dry floor nozzle, and 1 squeegee nozzle. Dolly design with large push handle and two large rear wheels/two front casters offer easy mobility from one worksite location to another. Strong and durable stainless steel tanks provide lasting durability. 21 gallon tank capacity. ETL and cETL certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOONE 2 lbs. Dry Drain and Septic System Maintainer (B1DRY)
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.7 mil, Clear (MX4347STC)
- BRADY Absorbent Pad, 24 gal, 15 in x 19 in, Oil-Based Liquids, Blue, White, Polypropylene (SPC105)
- GLAD Glad 70403 Quick Tie Closure Medium Garbage Bag; 26 Count - 8 Gallon (143953)
- GLOBAL INDUSTRIAL Wet Dry Squeegee Vacuum, 18 Gallon (641415)
- GLOBAL INDUSTRIAL Drum Top HEPA Wet/Dry Vacuum, 55 Gallon Cap. (641753)
- GLOBAL INDUSTRIAL Wet Dry Vacuum, 6.6 Gallon, Stainless Steel (641195)
- GLOBAL INDUSTRIAL Wet Dry Vacuum, 16 Gallon, Stainless Steel (641196)
- GLOBAL INDUSTRIAL Battery Powered HEPA Wet/Dry Vacuum, 2.6 Gallon Cap. (641809)
- EXAIR Reversible Drum Vac System, 30 gal., 1-1/2" Hose Dia., 19 scfm (6196-30)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA, ULPA (01798180)
- Global Industrial Wet Dry Vacuums