Shop All Tarps
Global Industrial
20 ft x 16 in Light Duty 5 Tarp, Blue, Polyethylene
Mfr # 298552
Zoro # G908611664
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Polyethylene
- Thickness 5
- Tarp Strength Light Duty
- Tarp Finished Length 20 ft
Product Information
- Brand Global Industrial
- MFR # 298552
- Zoro # G908611664
- UPC # 707022341899
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 16 in |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 16 in |
Cut Size | 16 x 20 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Thickness | 5 |
Tarp Strength | Light Duty |
Item | Tarp |
Fabric Weight | 2.9 oz/sq yd |
Grommet Spacing | 36 in |
Description
Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Woven Poly Tarp is Waterproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 8x10 weave count and grommets approximately every 36. Finished size approximately 2% shorter. All seams and hems are heat sealed. UV Treated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERCO 1 HP & 110V SupaMite Pump (2401100A)
- KOHLER Kit Carb Cs10 600 Series (63 853 20-S)
- SONGBIRD ESSENTIALS Large Copper Suet Log Feeder (SE122)
- A & I PRODUCTS Bushing Support, Load Sensing Shaft 4.4" x4.7" x6.3" (A-AR103729)
- GLOBAL INDUSTRIAL 10 ft x 8 in Light Duty 5 Tarp, Blue, Polyethylene (298550)
- GLOBAL INDUSTRIAL 6 ft x 4 in Light Duty 5 Tarp, Blue, Polyethylene (298547)
- GLOBAL INDUSTRIAL 20 ft x 20 in Light Duty 5 Tarp, Blue, Polyethylene (298553)
- GLOBAL INDUSTRIAL 8 ft x 6 in Heavy Duty 16 Tarp, Brown, Polyethylene (298574)
- GLOBAL INDUSTRIAL 20 ft x 20 in Heavy Duty 16 Tarp, Brown, Polyethylene (298586)
- GLOBAL INDUSTRIAL 8 ft x 6 in Light Duty 5 Tarp, Blue, Polyethylene (298549)
- MAURITZON 21.2 ft x 15.8 ft 3 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1220)
- Global Industrial Tarps