Shop All Floor Scrubbers
Global Industrial
20 Electric Auto Floor Scrubber, Corded
Mfr # 261990
Zoro # G209146339
product price: $2,670.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,670.99
Free 30-Day Returns
Key Features
- Weight (Lbs.) 209 lb
- Color Blue
- Material Plastic
- Voltage 120
- Length 46 in
Product Information
- Brand Global Industrial
- MFR # 261990
- Zoro # G209146339
- UPC # 707022340502
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Length | 46 in |
Width (In.) | 22 in |
Height (In.) | 38 in |
Details
Item | Walk-Behind Corded Floor Scrubber |
Weight (Lbs.) | 209 lb |
Color | Blue |
Material | Plastic |
Voltage | 120 |
Description
20 cleaning path. Floor scrubber is powered by a 1.6HP motor that offers 113 water lift, 180 RPM and a coverage rate of 18,800 sq. ft. per hour. Features 12 gallon solution tank and a 15 gallon recovery tank. Includes heavy duty 30W cast aluminum squeegee assembly. Floor cleaning machine includes 82'L safety yellow power cord. 120V. ETL and cETL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 12" Deck Scrub Brush, Polypropylene Fill (44438)
- SP SCIENCEWARE Autoclave Bags, 12x24 in, PK100 (H13185-1224)
- DIVERSEY Chemical Mixing Dispenser, 6-1/2 In. D (D04379)
- ZEP Neutral Disinfectant Cleaner, 2.5 gal. Jug, Pleasant (752059)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber with 17 Cleaning Path (641411)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- GLOBAL INDUSTRIAL Electric Walk-Behind Auto Floor Scrubber 13 Cleaning Path - Corded (641752)
- GLOBAL INDUSTRIAL Corded Electric Auto Floor Scrubber with 18 Cleaning Path (641250)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- ONFLOOR TECHNOLOGIES Onfloor 16in High Speed Surfacing Machine, 1.5 HP, 3450 RPM - (496898)
- Global Industrial Floor Scrubbers