Shop All Pressure Gauges
Global Industrial
2 Pressure Gauge, 160 PSI, 1/8 NPT CBM, Steel
Mfr # B2781431
Zoro # G708613448
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # B2781431
- Zoro # G708613448
- UPC # 707022467759
- Country of Origin United States
- Category Pressure Gauges
Description
Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount CBM rear connection. With an industry recognized ASME 3/2/3% of span accuracy, Type 111.12 gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, these gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Inspection Camera, 3.5" Monitor Size (CA-350)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 48" (58-048-1M)
- FJC Nitrogen/Hydrogen Electronic Leak Detection System (5109)
- LINCOLN IRRIGATION Lincoln Irrigation Portable Greenhouse Soil Moisture Meter (8008 WITH BOOK 24 IN)
- GLOBAL INDUSTRIAL 2-1/2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Gold Painted Steel (B2781403)
- GLOBAL INDUSTRIAL 2-1/2 Pressure Gauge, 160 PSI, 1/4 NPT LM, Plastic (B2781298)
- GLOBAL INDUSTRIAL 2 Compressed Gas Gauge, 100 PSI, 1/4 NPT LM, Polished Brass (B2781333)
- GLOBAL INDUSTRIAL 2-1/2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Polished Brass (B2781292)
- GLOBAL INDUSTRIAL 2 Pressure Gauge, 200 PSI, 1/4 NPT LM, Plastic (B2781425)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 160 PSI, 1/8 NPT LM, Plastic (B2781318)
- WINTERS Economy 2" 0-100 psi/Kpa 1/4" Npt Back (PEM1407)
- Global Industrial Pressure Gauges