Shop All Emergency Lights
Global Industrial
2 Head Square LED Emergency Unit w/ Adjustable Optics and Ni-Cad Battery Backup
Mfr # 500789
Zoro # G108826158
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Housing Color - Emergency Lighting and Exit Signs White
- Width 13.75 in
- Height 4.25 in
- Depth 3.5 in
Product Information
- Brand Global Industrial
- MFR # 500789
- Zoro # G108826158
- UPC # 707022324533
- Country of Origin China
- Category Emergency Lights
Dimensions
Width | 13.75 in |
Height | 4.25 in |
Depth | 3.5 in |
Details
Item | Emergency Light- Adj. Optics |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Housing Color - Emergency Lighting and Exit Signs | White |
Description
2 Head LED Emergency Unit w/ Adjustable Optics and Ni-Cad Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting Mp400w/bu/uvs/ps replacement light bulb lamp (MP400W/BU/UVS/PS VENTURE LIGHTING)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 410000 CP (20074GT)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Off White (LT2008-OFF)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Light Adjustable Optics Ni-Cad Battery Backup (500780)
- NUVO Emergency Light - 90min Backup - Tri-Head - 120/277V (67/133)
- HUBBELL LIGHTING Hubbell LED Grey Emergency Unit, Wet Location w/ Adjustable Heads (CU2WG)
- COOPER LIGHTING Emergency LED Light (SEL17)
- LITHONIA LIGHTING Emergency Light, LED, 120/277, White, 1.5W (EU2L REM M12)
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- Global Industrial Emergency Lights