Shop All Stem Casters
Global Industrial
2 Caster Kit For Pedestal File, 4PK
Mfr # 248991
Zoro # G008622447
product price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2
- Wheel/Tread Material Steel & Rubber
- Height 2 in
- Color Black
Product Information
- Brand Global Industrial
- MFR # 248991
- Zoro # G008622447
- UPC # 707022019774
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 |
Height | 2 in |
Details
Wheel/Tread Material | Steel & Rubber |
Color | Black |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" - 3/8" Ratchet Chain Binder (CB150)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/8" wire x 3" sheave) (4190S3)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Polyester, Yellow (EE1602DTX6)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E30B4AC1P6)
- GLOBAL INDUSTRIAL Caster Kit For Vertical Paper Dispensers (412620)
- GLOBAL INDUSTRIAL Replacement Caster For Cat C21V Wet/Dry Vacuum 641757 (RP6595)
- GLOBAL INDUSTRIAL Interion 60mm Casters, 5 Per Set (RP2025)
- GLOBAL INDUSTRIAL 50mm Casters w/Barrel, 5 Per Set (RP2022)
- GLOBAL INDUSTRIAL 50mm Regular Casters, 5 Per Set (RP2023)
- GLOBAL INDUSTRIAL Ball Series Chair Casters with Plastic Wheels, 7/16W x 7/8H Stem, 5PK (250747)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- Global Industrial Casters