Shop All Pressure Gauges
Global Industrial
2-1/2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Gold Painted Steel
Mfr # B2781403
Zoro # G308613411
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # B2781403
- Zoro # G308613411
- UPC # 707022467476
- Country of Origin United States
- Category Pressure Gauges
Description
This compressed gas gauge features a Bourdon tube with low copper content for pressure ranges 800 PSI and below, making it safe for use with acetylene. Lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides long-lasting durability. Removable twist-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Compatible with US Gauge P-590K and P-600, and Ashcroft 1495A. Cleaned to ASME B40.100 Level IV. UL approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- COMARK Thermometer (PDT300)
- REED INSTRUMENTS Magnetic Hanging Strap for R5600/R5007 (R5900)
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Stem (50EI60E)
- GLOBAL INDUSTRIAL 2 Compressed Gas Gauge, 100 PSI, 1/4 NPT LM, Polished Brass (B2781333)
- GLOBAL INDUSTRIAL 2-1/2 Pressure Gauge, 300 PSI/KPA, 1/4 NPT LM, Polished Brass (B2781392)
- GLOBAL INDUSTRIAL 4 Pressure Gauge, 200 PSI, 1/4 NPT LM, Plastic (B2781364)
- GLOBAL INDUSTRIAL 1-1/2 Pressure Gauge, 200 PSI, 1/8 NPT CBM, Plastic (B2781315)
- GLOBAL INDUSTRIAL 4-1/2 Contractor Gauge, 300 PSI, 1/4 NPT LM, Stainless Steel (B2781395)
- GLOBAL INDUSTRIAL 2 Pressure Gauge, 160 PSI, 1/8 NPT CBM, Steel (B2781431)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in BSPT, Plastic, Black (4EFD2)
- Global Industrial Pressure Gauges