Shop All Air Circulators
Global Industrial
18 Industrial Wall Mounted Oscillating Fan, 4,550 CFM, 1/6 HP
Mfr # 293129
Zoro # G308619765
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Metal
- Color Black / Silver
- Height 19-1/2 in
- Max. Depth 18-1/2 in
Product Information
- Brand Global Industrial
- MFR # 293129
- Zoro # G308619765
- UPC # 707022481359
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 19-1/2 in |
Max. Depth | 18-1/2 in |
Width | 19-3/4 in |
Details
Voltage | 120 |
Material | Metal |
Color | Black / Silver |
Description
The 1/6 HP Global Industrial; 18 Oscillating Wall-Mount Fan provides refreshing air flow without taking up valuable floor space in any setting like loading docks, offices, schools, offices, and kitchens. It has an efficient 3-speed open-air over PSC-type ball bearing motor that is permanently lubricated and quiet metal fan blades that are balanced for optimum air distribution and enclosed in steel wire guards for safety with a safety-clutch oscillating mechanism that prevents jamming. A simple pushbutton gives you the option to keep the head fixed in one direction or 70° oscillating operation with the ability to tilt it for perfect air-flow placement. Pull chain on/off. Meets OSHA and UL507 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 14HP, 208230V FAN COIL MOTOR (E020-70021531)
- BROAN Thermal Overload (99030194)
- GRIP-RITE COIL NL 15D 3-1/4X.12""HG (GRC12RDHG)
- ROBERTSHAW 11-017 5' Section Of 3/8" (11-017)
- GLOBAL INDUSTRIAL 18 Industrial Floor Fan (258324)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 24 Diameter, 3/10HP, 7700CFM (292450)
- GLOBAL INDUSTRIAL 6ft Large Mobile Industrial Cooling Fan, 40,000 CFM, 120V (604140)
- GLOBAL INDUSTRIAL Deluxe Oscillating Pedestal Fan, 30 Diameter, 1/2HP, 10,000CFM (652299)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 30 Diameter, 3/10HP, 8400CFM (292451)
- AIR HANDLER Fan Shroud Filter, For 40-42" Air Circulator (2TE93)
- Global Industrial Air Circulators