Shop All Buffing Wheels
Global Industrial
13 Red Buffing Pad, 5PK
Mfr # 261163RD
Zoro # G609145949
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Product Information
- Brand Global Industrial
- MFR # 261163RD
- Zoro # G609145949
- UPC # 707022116817
- Country of Origin United States
- Category Buffing Wheels
Details
Item | Buffing Pad |
Color | Red |
Description
- Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Red buffing pad is for use with machines up to 800 RPM. Ideal for light cleaning and buffing. Removes light scuff marks and dirt while producing a smooth, glossy finish. Great for daily spray buffing. Sold 5 per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2" 80 Grit Aluminum Oxide Handy Roll (DEW11280)
- 3M Trizact Finesse-it Flm Dsc Rl 464LA, 1-1/4inxNH A3, 4/pk (7000148156)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Aluminum Oxide (72364)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- GLOBAL INDUSTRIAL 20 Red Buffing Pad, 404420, 5PK (261165RD)
- GLOBAL INDUSTRIAL 17 Red Buffing Pad, 5PK (261164RD)
- MILWAUKEE TOOL 2 in. Flared Contour Buffing Wheel for M12 FUEL Low Speed Tire Buffer (49-93-2410)
- PFERD Felt Wheel 4" Dia. x 3/4" Width - 3/8" Arbor Hole (48695)
- STANDARD ABRASIVES Cross Buff, A/O, 1-1/2in, VFN (725006)
- PFERD Felt Wheel 1-1/4" Dia. x 1/4" Width - 1/4" Arbor Hole (48690)
- PERFORMANCE TOOL Performance Tool PTL-W50053 6 in. Orbital Polisher & Buffer; Electric (PTL-W50053)
- Global Industrial Buffing Wheels